Zoro Homepage

AED, 12 in W x 4 in H, Vertical Rectangle, Aluminum, 471T95

  • Mfr # 471T95

  • Zoro # G5258281


product price: $10.19
/ea
Sold in multiples of 2 for $20.38

Key Features

Legend
AED
Sign Material
Aluminum
Height
4 in
Width
12 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T95
Zoro #
G5258281
UPC #
00194484015749
Country of Origin
United States

Dimensions

Height
4 in
Width
12 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
AED
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
Red
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Legend Color
Black, Red, White
Sign Legend Text Color
Black, Red, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Material Properties
Rigid
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Chemical Resistant
Yes
Sign Format
Other Format
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Legend
AED
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Legend Background Color
Red
Corrosion Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend AED, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.