Zoro Homepage

AED, 12 in W x 4 in H, Vertical Rectangle, Polyethylene, 471T96

  • Mfr # 471T96

  • Zoro # G5059369


product price: $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Legend
AED
Sign Material
Polyethylene
Height
4 in
Width
12 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T96
Zoro #
G5059369
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
12 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend AED, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.