AED, 8 1/2 in W x 6 in H, V-Shape Projection, PETG, 480Y22

  • Mfr # 480Y22

  • Zoro # G5817913


product price: $10.49
/ea

Key Features

Legend
AED
Sign Material
PETG
Height
6 in
Width
8 1/2 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Y22
Zoro #
G5817913
UPC #
00194484248406
Country of Origin
United States

Dimensions

Height
6 in
Width
8 1/2 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
AED
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Yellow
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees F to 150 Degrees F
Legend Color
Blue, Red
Sign Legend Text Color
Blue, Red
Material Properties
Rigid
Metal Detectable
No
Corrosion Resistant
Yes
Legend Pictogram Description
First Aid
Maximum Service Temperature
150 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Legend Pictogram ID
PFSD-62
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Minimum Service Temperature
0 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Average Outdoor Durability
5 yr
Sign Legend
AED
ANSI Standards
ANSI Z535
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
State Specific Sign
No
Mirror Print
No
Chemical Resistant
Yes
Write on Surface
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Mounting Pattern
2 Flange
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend AED, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.