Zoro Homepage

AED, 8 in W x 8 in H, L-Shape Projection, PETG, 480W41

  • Mfr # 480W41

  • Zoro # G5881421


product price: $13.49
/ea

Key Features

Legend
AED
Sign Material
PETG
Height
8 in
Width
8 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W41
Zoro #
G5881421
UPC #
00194484246686
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Legend
AED
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Sign Background Color
Yellow
OSHA Compliant
Yes
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
Operating Temp. Range
0 Degrees F to 150 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Color
Blue, Red
Sign Legend Text Color
Blue, Red
Graffiti Resistant
Yes
Write on Surface
No
Sign Legend
AED
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Chemical Resistant
Yes
Maximum Service Temperature
150 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
0 Degrees F
ANSI Standards
ANSI Z535
Material Properties
Rigid
Legend Pictogram Description
Heart
Sign Header
No Header
Metal Detectable
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PFSD-62
Sign Mounting Location
Wall
Number of Printed Sides
2
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
State Specific Sign
No
Mounting Pattern
2 Flange
Anti-Slip Surface
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend AED, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.