AED AUTOMATIC EXTERNAL DEFIBRILLATOR, Spanish-Bilingual, 9 in W x 12 in H, PETG, 480W42

  • Mfr # 480W42

  • Zoro # G5831161


product price: $16.99
/ea

Key Features

Legend
AED AUTOMATIC EXTERNAL DEFIBRILLATOR/AED DEFIBRILLATOR AUTOMATIZADO EXTERNO
Sign Material
PETG
Height
12 in
Width
9 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W42
Zoro #
G5831161
UPC #
00194484246693
Country of Origin
United States

Dimensions

Height
12 in
Width
9 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Legend
AED AUTOMATIC EXTERNAL DEFIBRILLATOR/AED DEFIBRILLATOR AUTOMATIZADO EXTERNO
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English, Spanish
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees F to 150 Degrees F
Sign Background Color
White
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Anti-Slip Surface
No
Corrosion Resistant
Yes
Legend Pictogram ID
PARW-74, PFSD-45
Number of Printed Sides
2
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Mounting Pattern
2 Flange
Write on Surface
No
Minimum Service Temperature
0 Degrees F
Chemical Resistant
Yes
Legend Pictogram Description
Down Arrow, Heart
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
Sign Mounting Location
Wall
Metal Detectable
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
Maximum Service Temperature
150 Degrees F
Sign Legend
AED Automatic External Defibrillator/AED Defibrillator Automatizado Externo
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Spanish, Sign Legend AED Automatic External Defibrillator/AED Defibrillator Automatizado Externo, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.