Hazardous Material Storage Cabinet, 24 Aerosol Cans, 2 Shelves, Steel, 23 in W x 35 in H x 18 in D

  • Mfr # 491M59

  • Zoro # G4549384


product price:  $744.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Storage Capacity
24 Aerosol Cans
Number of Shelves
2
Material
Steel
Exterior Height
35 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
491M59
Zoro #
G4549384
UPC #
714334063333
Country of Origin
Mexico

Dimensions

Exterior Height
35 in
Exterior Depth
18 in
Exterior Width
23 in
Door Opening Width
20 in
Depth
18 in
Door Opening Height
29 1/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 in x 18 in x 35 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
24 Aerosol Cans
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Drum Capacity
0
Door Closure Type
Manual
Indoor/Outdoor
Indoor
Features
Bunged Air Vents on Each Side of the Cabinet, Fully Assembled
Door Type
Hinged
Includes
Hazardous Warning Label
Rated For Flammable Storage
Yes
Finish
Powder Coated
Sump Capacity
2.5 gal
Fire Rating
10 min
Number of Doors
1
NFPA 30
NFPA 30 Compliant
Aerosol Capacity
24
Includes Leveling Feet
Leveling Feet Included
Includes Rollers
Rollers Not Included
Storage Chemical Type
Flammables
Wall Construction
16-Gauge Steel, Dual Wall, Welded
FM Class
6050
Safety Storage Type
Cabinet
Other Standards
FM Approved, IFC, NFPA 1
Storage Container Type
Aerosol Cans
NFPA 400
Not NFPA 400 Compliant
EN Fire Rating
Non-Combustible

Description

Aerosol Cabinet, Safety Cabinet Type Bench Top, Capacity 12 gal, Height 35 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.