ALL EMPLOYEES MUST WASH THEIR HANDS BEFORE RETURNING TO WORK, 14 in W x 10 in H, Aluminum, 485N88

  • Mfr # 485N88

  • Zoro # G6287808


product price:  $23.99
/ea

Key Features

Legend
ALL EMPLOYEES MUST WASH THEIR HANDS BEFORE RETURNING TO WORK
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485N88
Zoro #
G6287808
UPC #
00194484279325
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
ALL EMPLOYEES MUST WASH THEIR HANDS BEFORE RETURNING TO WORK
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Sign Background Color
White
Printed Language
English
Header
Notice
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Sign Legend
All Employees Must Wash Their Hands Before Returning To Work
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Wash Hands
State Specific Sign
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PHSK-19
Glow In The Dark
No
Number of Printed Sides
1
Mirror Print
No
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Header Style
Text
Graffiti Resistant
Yes
Material Properties
Rigid
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Header
Notice
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Employees Must Wash Their Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.