Shop CONDOR

ALL EMPLOYEES MUST WASH THEIR HANDS BEFORE RETURNING TO WORK, 14 in W x 10 in H, Vinyl, 485N92

  • Mfr # 485N92
  • Zoro # G6257979

product price: 
$
8.89
/ea

Key Features

Legend
ALL EMPLOYEES MUST WASH THEIR HANDS BEFORE RETURNING TO WORK
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485N92
Zoro #
G6257979
UPC #
00194484279363
Country of Origin
United States
Item
Safety Sign
Legend
ALL EMPLOYEES MUST WASH THEIR HANDS BEFORE RETURNING TO WORK
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Notice
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Header Background Color
Blue
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
All Employees Must Wash Their Hands Before Returning To Work
Sign Header Text Color
White
Sign Legend Background Color
White
Legend Pictogram ID
PHSK-19
Sign Mounting Location
Wall
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Anti-Slip Surface
No
State Specific Sign
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Header Style
Text
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Wash Hands
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Glow In The Dark
No
Metal Detectable
No
Mirror Print
No
Write on Surface
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Corrosion Resistant
No
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Employees Must Wash Their Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.