ALL EMPLOYEES MUST WASH THEIR HANDS BEFORE RETURNING TO WORK, 14 in x 10 in, Polyethylene, 485N90

  • Mfr # 485N90

  • Zoro # G6254083


product price:  $13.99
/ea

Key Features

Legend
ALL EMPLOYEES MUST WASH THEIR HANDS BEFORE RETURNING TO WORK
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485N90
Zoro #
G6254083
UPC #
00194484279349
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
ALL EMPLOYEES MUST WASH THEIR HANDS BEFORE RETURNING TO WORK
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header Background Color
Blue
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Notice
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Sign Header
Notice
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram Description
Wash Hands
State Specific Sign
No
Sign Header Style
Text
Sign Legend Background Color
White
Legend Pictogram ID
PHSK-19
Sign Header Background Color
Blue
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Sign Legend
All Employees Must Wash Their Hands Before Returning To Work
Glow In The Dark
No
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Mirror Print
No
Number of Printed Sides
1
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Employees Must Wash Their Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.