ALL GENDER RESTROOMS, 6 in W x 3 in H, Horizontal Rectangle, Modified Acrylic, 486G66

  • Mfr # 486G66

  • Zoro # G6274891


product price: $35.79
/ea

Key Features

Legend
ALL GENDER RESTROOMS
Sign Material
Modified Acrylic
Height
3 in
Width
6 in
Thickness
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G66
Zoro #
G6274891
UPC #
00194484288662
Country of Origin
United States

Dimensions

Height
3 in
Width
6 in
Thickness
0.091 in
Depth
9/100 in

Details

Item
Safety Sign
Legend
ALL GENDER RESTROOMS
Sign Material
Modified Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-4 Degrees F to 176 Degrees F
Printed Language
English
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
Black
Legend Style
Text
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Legend Color
White
Includes
Double-sided adhesive foam mounting tape
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
ANSI Standards
ANSI Z535
Sign Legend Background Color
Black
ANSI 969 Compliant
No
Chemical Resistant
No
Includes Mounting Hardware
Yes
Number of Printed Sides
1
Graffiti Resistant
No
Sign Header
No Header
Glow In The Dark
No
Maximum Service Temperature
120 Degrees F
Sign Legend
All Gender Restrooms
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
Not Rated
Minimum Service Temperature
0 Degrees F
Sign Legend Style
Text
Write on Surface
No
Abrasion Resistant
No
State Specific Sign
No
Corrosion Resistant
No
Minimum Application Temperature
0 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Rigid
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header Text Color
No Header
Sign Format
Other Format
Product Type
ADA Braille Facility Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Gender Restrooms, Sign Legend Background Color Black, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.