Zoro Homepage

ALL GENDER RESTROOMS, 6 in W x 3 in H, Horizontal Rectangle, Modified Acrylic, 486G86

  • Mfr # 486G86

  • Zoro # G6285531


product price: $35.69
/ea

Key Features

Legend
ALL GENDER RESTROOMS
Sign Material
Modified Acrylic
Height
3 in
Width
6 in
Thickness
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G86
Zoro #
G6285531
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
6 in
Thickness
0.091 in
Depth
9/100 in

Details

Item
Safety Sign
Legend
ALL GENDER RESTROOMS
Sign Material
Modified Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Blue
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-4 Degrees F to 176 Degrees F
Includes
Double-sided adhesive foam mounting tape
Legend Color
White
Sign Legend Text Color
White
Maximum Service Temperature
120 Degrees F
Graffiti Resistant
No
Sign Legend
All Gender Restrooms
Sign Format
Other Format
State Specific Sign
No
Sign Header
No Header
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Header Text Color
No Header
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Mirror Print
No
Sign Legend Background Color
Blue
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Corrosion Resistant
No
Average Outdoor Durability
Not Rated
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Includes Mounting Hardware
Yes
Minimum Application Temperature
0 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
0 Degrees F
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Chemical Resistant
No
Product Type
ADA Braille Facility Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Gender Restrooms, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.