Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALL PETS MUST BE ON A LEASH PLEASE CLEAN UP AFTER YOUR PET, 10 in W x 14 in H, Polyetheylene, 485M33

  • Mfr # 485M33

  • Zoro # G6307557


product price: $10.79
/ea

Key Features

Legend
ALL PETS MUST BE ON A LEASH PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M33
Zoro #
G6307557
UPC #
00194484277819
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
ALL PETS MUST BE ON A LEASH PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
Sign Background Color
Green
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
OSHA Compliant
No
Legend Color
White
Sign Legend Text Color
Green, White
Material Properties
Rigid
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Background Color
Green, White
Legend Pictogram ID
PPIC-242
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Legend Pictogram Description
Person Walking Dog
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend
All Pets Must Be On A Leash Please Clean Up After Your Pet
Metal Detectable
No
Sign Header
No Header
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Pets Must Be On A Leash Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.