Shop CONDOR

ALL PETS MUST BE ON A LEASH PLEASE CLEAN UP AFTER YOUR PET, 7 in W x 10 in H, Polyethylene, 485M32

  • Mfr # 485M32
  • Zoro # G6291737

product price: 
$
6.69
/ea

Key Features

Legend
ALL PETS MUST BE ON A LEASH PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485M32
Zoro #
G6291737
UPC #
00194484277802
Country of Origin
United States
Item
Safety Sign
Legend
ALL PETS MUST BE ON A LEASH PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
No
Printed Language
English
Sign Background Color
Green
Legend Color
White
Sign Legend Text Color
Green, White
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Sign Legend Background Color
Green, White
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend
All Pets Must Be On A Leash Please Clean Up After Your Pet
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Sign Header
No Header
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Pets Must Be On A Leash Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.