All Purpose Dispenser, PETG, clear, 20 x 18 x 12"

  • Mfr # 3UZG5

  • Zoro # G3611702


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Color
clear
Material
PETG
Size
20 x 18 x 12"
For Use With
Beard Nets, Boot Covers, Bouffant Caps, Hairnets, Shoe Covers
Width
19 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3UZG5
Zoro #
G3611702
UPC #
190735482711
Country of Origin
United States

Dimensions

Size
20 x 18 x 12"
Width
19 5/8 in
Height
18 in
Depth
11 5/8 in
Overall Height
17 7/8 in
Overall Width
19 1/2 in
Dimensions
17 7/8 in H x 19 1/2 in W x 11 5/8 in D
Overall Depth
11 5/8 in

Details

Item
All Purpose Dispenser
Color
clear
Material
PETG
For Use With
Beard Nets, Boot Covers, Bouffant Caps, Hairnets, Shoe Covers
Includes
(4) Labels
Wall Mounting
No
Dispenser Style
Stack
Mounting Location
Countertop, Table, Wall
Dispenser Features
1-Handed Access
Dispenser Layout
2 Compartments
Capacity
288 Beard Covers, 288 Bouffant Caps, 288 Hairnets, 144 Pair Shoe/Boot Covers
Dispenser Contains
Bulk Hairnets, Bulk Shoe Covers, Hairnet Box, Shoe Cover Box
Dispensing Method
Hinged Top
Center-to-Center Mounting Hole Spacing
16 in
Number of Compartments
2
Dispenser Type
Hinged Top with Identification Labels
Message
Labels Included: Beard Covers, Bouffants, Hairnets and Shoe Covers
Dispenser Capacity
144 Pair Shoe/Boot Covers, 288 Beard Covers, 288 Bouffant Caps, 288 Hairnets
Products Dispensed
Beard Nets (Bulk), Shoe Covers (Bulk)

Description

All Purpose Dispenser, Center-to-Center Mounting Hole Spacing 16 in, Color Clear, Dispenser Capacity 144 Pair Shoe/Boot Covers, 288 Beard Covers, 288 Bouffant Caps, 288 Hairnets, Dispenser Features 1-Handed Access, Dispenser Layout 2 Compartments, Dispenser Style Stack, Dispensing Method Hinged Top, Includes (4) Labels, Material PETG, Mounting Location Table, Wall, Number of Compartments 2, Overall Depth 11 5/8 in, Overall Height 17 7/8 in, Overall Width 19 1/2 in, Printed Text Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.