Zoro Homepage

Alternative Medicine, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 453M03

  • Mfr # 453M03

  • Zoro # G5824837


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Legend
Alternative Medicine
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453M03
Zoro #
G5824837
UPC #
00194484157937
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hospital Sign
Legend
Alternative Medicine
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Symbol
Alternative Medicine
OSHA Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
Sign Background Color
White
ANSI Compliant
No
Printed Language
English
Legend Color
Black, White
Sign Legend Text Color
Black, White
Number of Printed Sides
1
Metal Detectable
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Alternative Medicine
Sign Header
No Header
Write on Surface
No
Mirror Print
No
Chemical Resistant
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Background Color
Black, White
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Sign Format
Other Format
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Alternative Medicine, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.