Aluminum Cans Only, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468T95

  • Mfr # 468T95

  • Zoro # G5647892


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
Aluminum Cans Only
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468T95
Zoro #
G5647892
UPC #
00194484075668
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Aluminum Cans Only
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Standards
EPA 40 CFR 246
Legend Style
Text
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green
Glow In The Dark
No
Metal Detectable
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Format
Other Format
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Header
No Header
Sign Legend
Aluminum Cans Only
Write on Surface
No
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Aluminum Cans Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.