Aluminum Cans Only, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468T94

  • Mfr # 468T94

  • Zoro # G5636272


product price:  $22.89
/ea

Key Features

Legend
Aluminum Cans Only
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468T94
Zoro #
G5636272
UPC #
00194484075651
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Aluminum Cans Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Standards
EPA 40 CFR 246
ANSI Compliant
No
Header
No Header
Sign Background Color
White
OSHA Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Green
Sign Legend Text Color
Green
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Sign Header
No Header
Glow In The Dark
No
Metal Detectable
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Mirror Print
No
State Specific Sign
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Sign Legend
Aluminum Cans Only
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Aluminum Cans Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.