Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALWAYS KEEP CLEAR, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 477J05

  • Mfr # 477J05

  • Zoro # G5903690


product price: $22.89
/ea

Key Features

Legend
ALWAYS KEEP CLEAR
Sign Material
Aluminum
Height
10 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J05
Zoro #
G5903690
UPC #
00194484269838
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
ALWAYS KEEP CLEAR
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
ANSI Compliant
Yes
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black, White
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Header
No Parking
Mirror Print
No
Material Properties
Rigid
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Background Color
Red, White
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Legend Style
Text
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend
Always Keep Clear
ANSI 969 Compliant
No
State Specific Sign
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Always Keep Clear, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.