Zoro Homepage

ALWAYS KEEP CLEAR, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 477J12

  • Mfr # 477J12

  • Zoro # G5820698


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
ALWAYS KEEP CLEAR
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J12
Zoro #
G5820698
UPC #
00194484208660
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
ALWAYS KEEP CLEAR
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Printed Language
English
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black, White
Sign Mounting Location
Wall
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Format
Other Format
Includes Mounting Hardware
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Always Keep Clear
Mirror Print
No
Sign Legend Style
Text
Corrosion Resistant
No
Material Properties
Flexible
Adhesive Style
Permanent
Sign Header
No Parking
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Legend Background Color
Red, White
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Metal Detectable
No
State Specific Sign
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Always Keep Clear, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.