Zoro Homepage

ALWAYS KEEP CLEAR, 20 in W x 14 in H, Horizontal Rectangle, Vinyl, 477J13

  • Mfr # 477J13

  • Zoro # G5855339


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Legend
ALWAYS KEEP CLEAR
Sign Material
Vinyl
Height
14 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J13
Zoro #
G5855339
UPC #
00194484208677
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
ALWAYS KEEP CLEAR
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black, White
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Write on Surface
No
Sign Legend
Always Keep Clear
Sign Header
No Parking
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Legend Background Color
Red, White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Always Keep Clear, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.