Ambulance Entrance, 8 in W x 8 in H, Square, Aluminum, 453M12

  • Mfr # 453M12

  • Zoro # G5873688


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Sign Material
Aluminum
Height
8 in
Width
8 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453M12
Zoro #
G5873688
UPC #
00194484157999
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Hospital Sign
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Symbol
Ambulance Entrance
Header
No Header
Printed Language
English
ANSI Compliant
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol
OSHA Compliant
No
Legend Color
Black, White
Sign Legend Text Color
Black, White
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header
No Header
Mirror Print
No
Glow In The Dark
No
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Format
Other Format
Average Outdoor Durability
5 yr
Legend Pictogram Description
Ambulance
Sign Legend
(Ambulance Entrance Symbol)
Number of Printed Sides
1
Chemical Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Legend Pictogram ID
PPIC-281
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Black, White
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Hospital Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Ambulance Entrance Symbol), Sign Legend Background Color Black, White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.