Ambulance Entrance, 8 in W x 8 in H, Square, Vinyl, 453M15

  • Mfr # 453M15

  • Zoro # G5784812


product price:  $3.39
/ea
Sold in multiples of 5 for $16.95

Key Features

Sign Material
Vinyl
Height
8 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453M15
Zoro #
G5784812
UPC #
00194484158002
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hospital Sign
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Symbol
Ambulance Entrance
Sign Background Color
White
ANSI Compliant
No
Header
No Header
Legend Style
Symbol
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Legend Color
Black, White
Sign Legend Text Color
Black, White
Sign Legend Style
Symbol
Anti-Slip Surface
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Write on Surface
No
Sign Mounting Location
Wall
Legend Pictogram Description
Ambulance
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Glow In The Dark
No
Mirror Print
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Legend Pictogram ID
PPIC-281
Sign Legend
(Ambulance Entrance Symbol)
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header
No Header
Chemical Resistant
No
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Black, White
Product Type
Safety Sign

Description

Hospital Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Ambulance Entrance Symbol), Sign Legend Background Color Black, White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.