Anchor Sling, 10 ft Length, 425 lb Weigth Capacity, Polyester Anchor, 5,000 lb Tensile Strength
Mfr # 30HG93
Zoro # G6114936
product price: $59.79
/eaKey Features
Standards
ANSI Z359.1
Weight Capacity
425 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
D-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30HG93
Zoro #
G6114936
UPC #
190735064450
Country of Origin
Mexico
Dimensions
Length
10 ft
Width
3 in
Webbing Width
1 3/4 in
Ring Diameter
2 1/2 in
Overall Length
10 ft
Details
Item
Anchor Sling
Standards
ANSI Z359.1
Weight Capacity
425 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
D-Ring
Workers per System
1
Material
Polyester
Installation
Temporary
D-Ring Material
Steel
Includes
(2) D-Ring
Anchor Installation
Reusable
Pass-Through End
D-Ring
Wear Pad
Yes
Brand and Series
Condor
ANSI Standards Met
ANSI Z359.1
Tie-Off Connector
D-Ring
Description
Anchor Sling, Includes (2) D-Ring, D-Ring Material Steel, Overall Length 10 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector D-Ring, Attachment Point D-Ring, Wear Pad Yes, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 425 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.1, Mounting Type Choker, Width 3 in, Ring Diameter 2 1/2 in, Tensile Strength 5,000 lb, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.