Anti-Slip Tape 46 Grit Size, 2 in W x 60 ft L, 0.03 in Thick

  • Mfr # GRAN15288

  • Zoro # G0504333


product price:  $155.99
/pk 6, $26.00/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
60 ft
Grit Size
46
Thickness
0.03 in
Standards
ADA, Prop 65, NFSI certified for High Traction, OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRAN15288
Zoro #
G0504333
UPC #
717364336323
Country of Origin
United States

Dimensions

Width
2 in
Length
60 ft
Grit Size
46
Thickness
0.03 in
Diameter
3 in
Imperial Tape Length
60 ft
Imperial Tape Width
2 in

Details

Item
Anti-Slip Tape
Standards
ADA, Prop 65, NFSI certified for High Traction, OSHA
Tape Adhesive
Acrylic
Backing
Kraft Paper
Tape Shape
Continuous Roll
Indoor/Outdoor Usage
Indoor/Outdoor
Pattern
Solid
Grit Material
Aluminum Oxide
Die Cut
No
Tape Color
Yellow
Tape Backing Material
Paper
Legend
No Legend
Performance Temp.
-20 Degrees to 150 Degrees F
Tape Adhesive Strength
75 oz/in
Adhesive Properties
Aggressive Adhesive
Maximum Tape Performance Temperature
150 Degrees F
Minimum Application Temperature
50 Degrees F
Abrasive Grade
Very Coarse
Minimum Tape Performance Temperature
-20 Degrees F
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant
Anti-Slip Surface
Aluminum Oxide
Specifications Met
ADA, NFSI, OSHA
Product Form
Continuous Roll
Fluorescent
No
Tape Adhesive Material
Acrylic
Liner Included
Yes
Glow In The Dark
No
Adhesion to Steel
96 oz/in
Environment
Indoor and Outdoor
Tape Backing Construction
Paper
Specialty Environment Applications
Chemical Environments

Description

Anti-Slip Tape, Yellow, 2 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 32 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.