Anti-Slip Tape Aluminum oxide 60 Grit Size, Black/Yellow, 1 ft. W x 60 ft. L, 35 mil Thick

  • Mfr # GRAN5070

  • Zoro # G4125886


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Width
1 ft.
Color
Black/Yellow
Material
Aluminum oxide
Length
60 ft.
Thickness
35 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRAN5070
Zoro #
G4125886
UPC #
-
Country of Origin
United States

Dimensions

Width
1 ft.
Length
60 ft.
Thickness
35 mil
Grit Size
60
Imperial Tape Width
12 in
Imperial Tape Length
60 ft

Details

Item
Anti-Slip Tape
Color
Black/Yellow
Material
Aluminum oxide
Standards
ADA, Prop 65, NFSI certified for High Traction, OSHA
Legend
No Legend
Tape Adhesive Strength
115 oz/in
Tape Shape
Continuous Roll
Shape
Continuous Roll
Performance Temp.
-20 Degrees to 200 Degrees F
Grit Material
Aluminum Oxide
Tape Color
Black/Yellow
Die Cut
No
Pattern
Striped
Backing
Pressure Sensitive Adhesive
Tape Adhesive
Acrylic
Adhesive
Vinyl
Adhesive Material
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Product Form
Continuous Roll
Tape Resistance Properties
Chemical-Resistant, Fluid-Resistant
Adhesion to Steel
75 oz/in
Maximum Tape Performance Temperature
150 Degrees F
Tape Backing Construction
Paper
Anti-Slip Surface
Aluminum Oxide
Adhesive Properties
Aggressive Adhesive
Specialty Environment Applications
Chemical Environments
Fluorescent
No
Minimum Tape Performance Temperature
-20 Degrees F
Abrasive Grade
Coarse
Environment
Indoor and Outdoor
Specifications Met
ADA, NFSI, OSHA
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Tape Backing Material
Paper
Tape Adhesive Material
Acrylic

Description

Anti-Slip Tape, Black/Yellow, 12 in, 60 ft, Grit Size Proprietary, Striped, Fluorescent No, 32 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand JESSUP SAFETY TRACK, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.