Zoro Homepage

Anti-Slip Tape, Black/Yellow, 3in x 60 ft.

  • Mfr # GRAN13520

  • Zoro # G4250976


product price: $45.89
/ea

Key Features

Length
60 ft.
Material
PVC
Legend
Caution Watch Your Step
Tape Color
Black/Yellow
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAN13520
Zoro #
G4250976
UPC #
-
Country of Origin
United States

Dimensions

Length
60 ft.
Width
3"
Grit Size
60
Thickness
33 mil
Length - Tape
60 ft
Width - Tape
3 in
Imperial Tape Length
60 ft
Imperial Tape Width
3 in
Tape Thickness
33 mil

Details

Item
Anti-Slip Tape
Material
PVC
Legend
Caution Watch Your Step
Tape Color
Black/Yellow
Tape Adhesive Strength
115 oz/in
Tape Adhesive
Acrylic
Glow-in-the-Dark
No
Item - Anti-Slip Tapes
Anti-Slip Tape
Indoor/Outdoor Usage
Indoor/Outdoor
Duct Tape Adhesive
Acrylic
Tape Pattern
Message
Includes
Printed Message
Backing
Pressure Sensitive Adhesive with Liner
Tape Shape
Continuous Roll
Tape Legend
Caution Watch Your Step
Adhesive Material
Acrylic
Die Cut
No
Shape
Continuous Roll
Grit Material
Aluminum Oxide
Standards
ADA, Prop 65, NFSI certified for High Traction, OSHA
Performance Temp.
-20 Degrees to 150 Degrees F
Color
Black/Yellow
Pattern
Striped
Tape Backing Construction
Paper
Fluorescent
No
Product Form
Continuous Roll
Environment
Indoor and Outdoor
Minimum Tape Performance Temperature
-20 Degrees F
Adhesive Properties
Aggressive Adhesive
Anti-Slip Surface
Aluminum Oxide
Abrasive Grade
Coarse
Tape Brand
Condor(R)
Liner Included
Yes
Glow In The Dark
No
Tape Properties
Tough to Peel
Specialty Environment Applications
Chemical Environments
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant
Maximum Tape Performance Temperature
150 Degrees F
Adhesion to Steel
96 oz/in
Tape Backing Material
Paper
Message Color
Black
Tape Adhesive Material
Acrylic
Specifications Met
ADA, NFSI, OSHA
Minimum Application Temperature
50 Degrees F

Description

Anti-Slip Tape, Black/Yellow, 3 in, 60 ft, Grit Size Proprietary, Message, Fluorescent No, 33 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend Caution Watch Your Step, Message Color Black, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.