Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Slip Tape, Coarse, 60 Grit Size, Striped, Black/Yellow, 4 in x 60 ft, 32 mil Thickness, Acrylic

  • Mfr # GRAN5020

  • Zoro # G4142275


product price: $39.49
/ea

Key Features

Length
60 ft.
Material
Aluminum oxide
Color
Black/Yellow
Thickness
32 mil
Grit Size
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAN5020
Zoro #
G4142275
UPC #
-
Country of Origin
United States

Dimensions

Length
60 ft.
Width
4"
Thickness
32 mil
Grit Size
60
Imperial Tape Width
4 in
Imperial Tape Length
60 ft

Details

Item
Anti-Slip Tape
Material
Aluminum oxide
Color
Black/Yellow
Standards
ADA, Prop 65, NFSI certified for High Traction, OSHA
Adhesive Material
Vinyl
Tape Adhesive Strength
115 oz/in
Tape Shape
Continuous Roll
Tape Color
Black/Yellow
Pattern
Striped
Performance Temp.
-20 Degrees to 200 Degrees F
Backing
Pressure Sensitive Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Grit Material
Aluminum Oxide
Adhesive
Vinyl
Shape
Continuous Roll
Legend
No Legend
Die Cut
No
Tape Adhesive
Acrylic
Glow In The Dark
No
Adhesive Properties
Aggressive Adhesive
Environment
Indoor and Outdoor
Minimum Application Temperature
50 Degrees F
Specialty Environment Applications
Chemical Environments
Product Form
Continuous Roll
Tape Resistance Properties
Chemical-Resistant, Fluid-Resistant
Abrasive Grade
Coarse
Tape Adhesive Material
Acrylic
Tape Backing Material
Paper
Tape Backing Construction
Paper
Maximum Tape Performance Temperature
150 Degrees F
Minimum Tape Performance Temperature
-20 Degrees F
Fluorescent
No
Adhesion to Steel
75 oz/in
Specifications Met
ADA, NFSI, OSHA
Anti-Slip Surface
Aluminum Oxide

Description

Anti-Slip Tape, Black/Yellow, 4 in, 60 ft, Grit Size Proprietary, Striped, Fluorescent No, 32 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.