Anti-Slip Tape Grit Mineral 80 Grit Size, Black, 6" W x 30 ft. L, 28 mil Thick

  • Mfr # GRAN13519

  • Zoro # G4242052


product price:  $40.39
/ea

Key Features

Width
6"
Length
30 ft.
Color
Black
Material
Grit Mineral
Grit Size
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRAN13519
Zoro #
G4242052
UPC #
00702302605685
Country of Origin
Taiwan, Province of China

Dimensions

Width
6"
Length
30 ft.
Grit Size
80
Thickness
28 mil
Imperial Tape Width
6 in
Imperial Tape Length
30 ft

Details

Item
Anti-Slip Tape
Color
Black
Material
Grit Mineral
Standards
ADA, Prop 65, NFSI certified for High Traction, OSHA
Tape Adhesive
Rubber
Indoor/Outdoor Usage
Indoor/Outdoor
Pattern
Solid
Tape Shape
Continuous Roll
Shape
Continuous Roll
Grit Material
Silicon Carbide
Tape Color
Black
Adhesive
Acrylic
Legend
No Legend
Adhesive Material
Acrylic
Die Cut
No
Backing
Pressure Sensitive Adhesive with Liner
Tape Adhesive Strength
115 oz/in
Performance Temp.
-20 Degrees to 175 Degrees F
Tape Adhesive Material
Rubber
Specifications Met
ADA, NFSI, OSHA
Adhesive Properties
Aggressive Adhesive
Specialty Environment Applications
Chemical Environments
Adhesion to Steel
115 oz/in
Anti-Slip Surface
Silicon Carbide
Environment
Indoor and Outdoor
Liner Included
Yes
Abrasive Grade
Fine
Tape Backing Construction
Paper
Minimum Tape Performance Temperature
-20 Degrees F
Fluorescent
No
Minimum Application Temperature
50 Degrees F
Maximum Tape Performance Temperature
175 Degrees F
Glow In The Dark
No
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant
Tape Backing Material
Paper
Product Form
Continuous Roll

Description

Anti-Slip Tape, Black, 6 in, 30 ft, Grit Size Proprietary, Solid, Fluorescent No, 28 mil, Abrasive Grade Fine, Tape Adhesive Material Rubber, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.