Anti-Slip Tape Silicone Carbide 80 Grit Size, Black, 1" W x 60 ft. L, 28 mil Thick

  • Mfr # GRAN4986

  • Zoro # G4143361


product price:  $14.29
/ea

Key Features

Length
60 ft.
Material
Silicone Carbide
Color
Black
Thickness
28 mil
Grit Size
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAN4986
Zoro #
G4143361
UPC #
-
Country of Origin
United States

Dimensions

Length
60 ft.
Width
1"
Thickness
28 mil
Grit Size
80
Imperial Tape Length
60 ft
Imperial Tape Width
1 in

Details

Item
Anti-Slip Tape
Material
Silicone Carbide
Color
Black
Standards
ADA, Prop 65, NFSI certified for High Traction, OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Legend
No Legend
Tape Shape
Continuous Roll
Shape
Continuous Roll
Adhesive Material
Vinyl
Die Cut
No
Tape Adhesive Strength
115 oz/in
Backing
Pressure Sensitive Adhesive
Pattern
Solid
Tape Adhesive
Rubber
Tape Color
Black
Grit Material
Silicon Carbide
Adhesive
Vinyl
Performance Temp.
-20 Degrees to 200 Degrees F
Tape Backing Construction
Paper
Maximum Tape Performance Temperature
175 Degrees F
Environment
Indoor and Outdoor
Glow In The Dark
No
Minimum Tape Performance Temperature
-20 Degrees F
Abrasive Grade
Fine
Fluorescent
No
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant
Adhesive Properties
Aggressive Adhesive
Liner Included
Yes
Minimum Application Temperature
50 Degrees F
Tape Backing Material
Paper
Specialty Environment Applications
Chemical Environments
Adhesion to Steel
115 oz/in
Product Form
Continuous Roll
Tape Adhesive Material
Rubber
Anti-Slip Surface
Silicon Carbide
Specifications Met
ADA, NFSI, OSHA

Description

Anti-Slip Tape, Black, 1 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 28 mil, Abrasive Grade Fine, Tape Adhesive Material Rubber, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.