Anti-Slip Tape Silicone Carbide 80 Grit Size, Black, 2 ft. W x 60 ft. L, 28 mil Thick

  • Mfr # GRAN5074

  • Zoro # G4077421


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Length
60 ft.
Color
Black
Material
Silicone Carbide
Thickness
28 mil
Grit Size
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRAN5074
Zoro #
G4077421
UPC #
-
Country of Origin
United States

Dimensions

Length
60 ft.
Width
2 ft.
Thickness
28 mil
Grit Size
80
Imperial Tape Width
24 in
Imperial Tape Length
60 ft

Details

Item
Anti-Slip Tape
Color
Black
Material
Silicone Carbide
Standards
ADA, Prop 65, NFSI certified for High Traction, OSHA
Pattern
Solid
Tape Adhesive Strength
115 oz/in
Backing
Pressure Sensitive Adhesive
Shape
Continuous Roll
Grit Material
Silicon Carbide
Performance Temp.
-20 Degrees to 200 Degrees F
Legend
No Legend
Tape Color
Black
Die Cut
No
Tape Shape
Continuous Roll
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Material
Vinyl
Tape Adhesive
Rubber
Adhesive
Vinyl
Tape Backing Material
Paper
Fluorescent
No
Liner Included
Yes
Abrasive Grade
Fine
Specifications Met
ADA, NFSI, OSHA
Tape Backing Construction
Paper
Product Form
Continuous Roll
Specialty Environment Applications
Chemical Environments
Minimum Tape Performance Temperature
-20 Degrees F
Glow In The Dark
No
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant
Environment
Indoor and Outdoor
Tape Adhesive Material
Rubber
Anti-Slip Surface
Silicon Carbide
Adhesive Properties
Aggressive Adhesive
Maximum Tape Performance Temperature
175 Degrees F
Adhesion to Steel
115 oz/in
Minimum Application Temperature
50 Degrees F

Description

Anti-Slip Tape, Black, 24 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 28 mil, Abrasive Grade Fine, Tape Adhesive Material Rubber, Tape Brand JESSUP SAFETY TRACK, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.