Zoro Homepage

Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058

  • Mfr # GRAN5058

  • Zoro # G4031991


product price: $63.69
/pk 24, $2.65/ea

Key Features

Length
2 ft.
Legend
Watch Your Step
Material
Aluminum oxide
Tape Color
Black/Yellow
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAN5058
Zoro #
G4031991
UPC #
-
Country of Origin
United States

Dimensions

Length
2 ft.
Width
6"
Grit Size
60
Thickness
32 mil
Length - Tape
2 ft
Width - Tape
6 in
Imperial Tape Width
6 in
Imperial Tape Length
24 in
Tape Thickness
32 mil

Details

Item
Anti-Slip Tread
Legend
Watch Your Step
Material
Aluminum oxide
Tape Color
Black/Yellow
Tape Adhesive Strength
115 oz/in
Tape Adhesive
Acrylic
Glow-in-the-Dark
No
Item - Anti-Slip Tapes
Anti-Slip Tread
Duct Tape Adhesive
Acrylic
Adhesive
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Backing
Pressure Sensitive Adhesive
Adhesive Material
Vinyl
Standards
ADA, Prop 65, NFSI certified for High Traction, OSHA
Shape
Strip
Pattern
Striped
Color
Black/Yellow
Tape Legend
Watch Your Step
Tape Shape
Strip
Grit Material
Aluminum Oxide
Tape Pattern
Message
Die Cut
No
Performance Temp.
-20 Degrees to 200 Degrees F
Tape Resistance Properties
Chemical-Resistant, Fluid-Resistant
Tape Backing Construction
Paper
Minimum Application Temperature
50 Degrees F
Specifications Met
ADA, NFSI, OSHA
Adhesion to Steel
75 oz/in
Specialty Environment Applications
Chemical Environments
Tape Backing Material
Paper
Fluorescent
No
Tape Brand
Condor(R)
Product Form
Strips
Tape Adhesive Material
Acrylic
Minimum Tape Performance Temperature
-20 Degrees F
Adhesive Properties
Aggressive Adhesive
Environment
Indoor and Outdoor
Maximum Tape Performance Temperature
150 Degrees F
Abrasive Grade
Coarse
Anti-Slip Surface
Aluminum Oxide
Glow In The Dark
No
Message Color
Black

Description

Anti-Slip Tread, Black/Yellow, 6 in, 24 in, Grit Size Proprietary, Message, Fluorescent No, 32 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend Watch Your Step, Message Color Black, Glow In The Dark No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.