Zoro Homepage

Anti-Vibration Glove Liners, XL, Blue, PR

  • Mfr # 2HEV2

  • Zoro # G0027361


product price: $15.89
/pr

Key Features

Palm Material
Cotton, Polymer
Palm Construction
Gel Pad
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HEV2
Zoro #
G0027361
UPC #
190735058558
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
6 in

Description

Glove Liners, Cuff Style Slip-On, Finger Coverage Fingerless, Glove Construction Cut and Sewn, Glove Durability Mediumweight, Glove Features Padded Palm, Glove Hand Style Left and Right, Glove Length 6 in, Glove Materials Cotton, Polyester, Glove Size XL, Glove Style Liner, Insulated Not Insulated, Series Condor, Standards EN388, EN420, Stitching Material Polyester, Anti-Static Anti-Static Not Included, Brand and Series Condor, Color Blue, FDA Compliant Not FDA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.