Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Anti-Vibration Gloves, M, Black/White, PR 2HEW3

Anti-Vibration Gloves, M, Black/White, PR (Discontinued)

  • Mfr # 2HEW3
  • Zoro # G0027474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HEW3
Zoro #
G0027474
UPC #
190735058657
Country of Origin
China

Details

Item
Anti-Vibration Gloves
Palm Material
Leather
Palm Construction
Leather
Standards
EN388,EN420
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black/White
Finger Style
Half Finger
Closure Type
Hook-and-Loop
Cuff
Shirred
Sold As
Pair

Description

Anti-Vibration Gloves, Palm Material Leather, Standards EN388,EN420, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.