Zoro Homepage

Anti-Vibration Gloves, S, Black, PR

  • Mfr # 1AGG7

  • Zoro # G0027431


product price: $32.59
/pr

Key Features

Glove Size
S
Palm Material
Pigskin
Palm Construction
EVA
Standards
EN388,EN420
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AGG7
Zoro #
G0027431
UPC #
190735049815
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Anti-Vibration Gloves
Palm Material
Pigskin
Palm Construction
EVA
Standards
EN388,EN420
Insulated
No
Knuckle Padding Material
Neoprene Pad
Color
Black
Hand
Left and Right
Finger Style
Full Finger
Series
BLACKMAXX
Cuff
Adjustable
Glove Back Material
Pigskin
Minimum Temperature
Not Rated
Sold As
Pair
Shop By
Closeouts

Description

Mechanics Gloves, Insulated No, Palm Material Pigskin, Glove Back Material Pigskin, Standards EN388,EN420, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.