This item is Discontinued.

Zoro Select Anti-Vibration Gloves, XL, Black, PR 4HDK4

Anti-Vibration Gloves, XL, Black, PR (Discontinued)

  • Mfr # 4HDK4
  • Zoro # G0027553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4HDK4
Zoro #
G0027553
UPC #
190735889886
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Anti-Vibration Gloves
Palm Material
Synthetic Suede Leather
Palm Construction
Synthetic Suede Leather
Standards
EN388,EN420
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black
Features
Mechanics Style
Finger Style
Full Finger
Closure Type
hook-and-loop
Cuff
Shirred
Glove Back Material
Nylon Mesh
Minimum Temperature
Not Rated
Sold As
Pair

Description

Mechanics Gloves, Palm Material Synthetic Suede Leather, Standards EN388,EN420, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.