Zoro Homepage
This item is Discontinued.
Condor Anti-Vibration Gloves, XL, Blue/Gold, PR 2HEV8

Anti-Vibration Gloves, XL, Blue/Gold, PR (Discontinued)

  • Mfr # 2HEV8
  • Zoro # G0027307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HEV8
Zoro #
G0027307
UPC #
190735058619
Country of Origin
China

Details

Item
Anti-Vibration Gloves
Palm Material
Leather
Palm Construction
Gel Pad
Standards
EN420, EN388
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Blue/Gold
Finger Style
Fingerless
Features
Detachable Wrist Support
Cuff
Adjustable
Sold As
Pair

Description

Anti-Vibration Gloves, Palm Material Leather, Standards EN420, EN388, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.