Zoro Homepage
This item is Discontinued.
Condor Antifatigue Mat, 3 ft. L x 3/8" Thick 36VK88

Antifatigue Mat, 3 ft. L x 3/8" Thick (Discontinued)

  • Mfr # 36VK88
  • Zoro # G9795712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36VK88
Zoro #
G9795712
UPC #
190735088920
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
3/8"

Details

Item
Antifatigue Mat
Color
Gray
Mat Surface Pattern
Ribbed
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Antimicrobial
No
Brake Fluid Resistant
No
Mat Shape
Rectangle
Antifatigue
Yes
Weight
4 lb
Backing Material
Closed Cell Vinyl Foam

Description

Antifatigue Mat, Width 2 ft, Thickness 3/8 in, Mat Shape Rectangle, Length 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.