Zoro Homepage
This item is Discontinued.
Condor Antifatigue Mat 3 ft. W x 4 ft. L 3LMA5

Antifatigue Mat 3 ft. W x 4 ft. L (Discontinued)

  • Mfr # 3LMA5
  • Zoro # G4039305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LMA5
Zoro #
G4039305
UPC #
23244182998
Country of Origin
United States

Dimensions

Thickness
1/2"
Length
4 ft.
Width
3 ft.

Details

Item
Antifatigue Mat
Color
Gray
Backing Material
Vinyl
Brake Fluid Resistant
No
Antimicrobial
No
Oil Resistant
No
Edges
beveled
Antifatigue
Yes
Mat Shape
Rectangle

Description

Antifatigue Mat, Width 3 ft., Thickness 1/2 In., Length 4 ft., Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.