Antifatigue Mat, 75 ft. L x 3 ft. W, 1" Thickness, Vinyl, Diamond Plate, Gray

  • Mfr # 36VL19

  • Zoro # G9795414


product price: $2,745.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Length
75 ft.
Width
3 ft.
Thickness
1"
Material
Vinyl
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36VL19
Zoro #
G9795414
UPC #
190735089224
Country of Origin
United States

Dimensions

Length
75 ft.
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Gray
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
CPSC FF 1-70, ASTM D-2859
Antimicrobial
No
Weight
450 lb
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Brake Fluid Resistant
No
Oil Resistant
No
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Closed Cell PVC Foam
Surface Design
Diamond Plate
Backing Characteristics
Insulation, Wear-Resistant
Reversible
No
Anti-Slip Backing
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Metal Detectable
No
Number of Border Stripes
0
DOC FF1-70 Rating
Yes
NSF/ANSI 52
No
Other Standards
ASTM D2859, CPSC FF 1-70
Autoclavable
No
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Surface Texture
Raised Pattern
X-Ray Detectable
No
Thermally Insulating
Yes
Series
510 Diamond-Tuff(TM) Max
Single Material Construction
No
Critical Radiant Flux Class Rating
Class 1
Washdown Safe
No
USDA Certified
No
Durometer Rating
80
NFSI High Traction Certified
No
Number of Beveled Edges
4

Description

Antifatigue Runner, Anti-Slip Backing No, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 510 Diamond-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.