This item is Discontinued.

Condor Antifatigue Mat, 3 ft. L x 2 ft. W, 9/16" Thickness, Nitrile Rubber, Diamond Plate, Black 34L267

Antifatigue Mat, 3 ft. L x 2 ft. W, 9/16" Thickness, Nitrile Rubber, Diamond Plate, Black (Discontinued)

  • Mfr # 34L267
  • Zoro # G6157322
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34L267
Zoro #
G6157322
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
9/16"
Width and Length
2 ft x 3 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Rubber; Closed Cell Vinyl Foam
Surface Material
Nitrile Rubber
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Oil Resistant
No
Brake Fluid Resistant
No
Antifatigue
Yes
Antimicrobial
No
Weight
6 lb
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Closed Cell PVC Foam
NFSI High Traction Certified
No
Metal Detectable
No
Critical Radiant Flux Class Rating
Class 1
Single Material Construction
No
Thermally Insulating
Yes
Number of Border Stripes
0
DOC FF1-70 Rating
Yes
Backing Characteristics
Insulation, Wear-Resistant
Series
402 Diamond Tread Anti-Fatigue
Surface Design
Diamond Plate
Reversible
No
USDA Certified
No
Number of Beveled Edges
4
Surface Texture
Raised Pattern
NSF/ANSI 52
No
X-Ray Detectable
No
Anti-Slip Backing
Yes
Durometer Rating
80
Washdown Safe
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.334 in.
Autoclavable
No

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 402 Diamond Tread Anti-Fatigue, Thickness 9/16 in, Thermally Insulating Yes, Surface Material Nitrile Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.