This item is Discontinued.

Condor Antifatigue Mat, 5 ft. L x 3 ft. W, 15/16" Thickness, Vinyl, Diamond Plate, Black 6ENJ0

This item is Discontinued.

Condor

Antifatigue Mat, 5 ft. L x 3 ft. W, 15/16" Thickness, Vinyl, Diamond Plate, Black (Discontinued)

Mfr # 6ENJ0
Zoro # G4015365
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6ENJ0
Zoro #
G4015365
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
15/16"

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl; Vinyl Foam
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
CPSC FF 1-70; ASTM D-2859
Antimicrobial
No
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Brake Fluid Resistant
No
Weight
31 lb
Mat Shape
Rectangle
Type
Anti-Fatigue Matting
Backing Material
Closed Cell PVC Foam
Series
509 Diamond-Tuff(TM)
Other Standards
ASTM D2859, CPSC FF 1-70
Anti-Slip Backing
No
Single Material Construction
No
Mat Material
Vinyl Laminate
Mat Hardness
TBD

Description

Antifatigue Mat, Anti-Slip Backing No, Width 3 ft, Series 509 Diamond-Tuff(TM), Thickness 15/16 in, Surface Material Vinyl, Mat Shape Rectangle, Length 5 ft, Mat Product Type Antifatigue Mat, Edge Style Beveled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.