This item is Discontinued.

Condor Antifatigue Runner, 12 ft. L x 7/8" Thick 36VK65

Antifatigue Runner, 12 ft. L x 7/8" Thick (Discontinued)

  • Mfr # 36VK65
  • Zoro # G9795947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36VK65
Zoro #
G9795947
UPC #
190735088692
Country of Origin
United States

Dimensions

Length
12 ft.
Width
3 ft
Thickness
7/8"

Details

Item
Antifatigue Runner
Color
Blue/White
Mat Surface Pattern
Marble
Standards
CPSC FF 1-70, ASTM D-2859
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Oil Resistant
No
Antimicrobial
No
Weight
72 lb
Antifatigue
Yes
Mat Shape
Rectangle
Backing Material
Closed Cell Vinyl Foam

Description

Antifatigue Runner, Width 3 ft, Thickness 7/8 in, Mat Shape Rectangle, Length 12 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.