Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36VL16
Zoro #
G9795441
UPC #
190735089194
Country of Origin
Unknown
Dimensions
Length
75 ft.
Width
3 ft
Thickness
9/16"
Details
Item
Antifatigue Runner
Color
Gray
Mat Surface Pattern
Diamond Plate
Standards
CPSC FF 1-70, ASTM D-2859
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
320 lb
Brake Fluid Resistant
No
Mat Shape
Rectangle
Oil Resistant
No
Antifatigue
Yes
Backing Material
Closed Cell Vinyl Foam
Description
Antifatigue Runner, Width 3 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.