Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
36VL17
Zoro #
G9795432
UPC #
190735089200
Country of Origin
Unknown
Dimensions
Length
75 ft.
Width
4 ft.
Thickness
9/16"
Details
Item
Antifatigue Runner
Color
Gray
Mat Surface Pattern
Diamond Plate
Standards
CPSC FF 1-70, ASTM D-2859
Antifatigue
Yes
Oil Resistant
No
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
425 lb
Mat Shape
Rectangle
Brake Fluid Resistant
No
Backing Material
Closed Cell Vinyl Foam
Description
Antifatigue Runner, Width 4 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 75 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.