Antifatigue Mat, 60 ft. L x 3 ft. W, 1/2" Thickness, Closed Cell PVC Foam, Pebble, Black (Discontinued)
- Mfr # 8FHZ7
- Zoro # G9807147
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8FHZ7
Zoro #
G9807147
UPC #
-
Country of Origin
United States
Dimensions
Length
60 ft.
Width
3 ft.
Thickness
1/2"
Width and Length
3 ft x 60 ft
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 409 Textured Cushion Sof Tred(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.