This item is Discontinued.

Condor Antifatigue Mat, 60 ft. L x 2 ft. W, 3/8" Thickness, Closed Cell PVC Foam, Pebble, Black/Yellow 36VK85

This item is Discontinued.

Condor

Antifatigue Mat, 60 ft. L x 2 ft. W, 3/8" Thickness, Closed Cell PVC Foam, Pebble, Black/Yellow (Discontinued)

Mfr # 36VK85
Zoro # G9795746
UPC # 190735088890
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36VK85
Zoro #
G9795746
UPC #
190735088890
Country of Origin
United States

Dimensions

Length
60 ft.
Width
2 ft.
Thickness
3/8"
Width and Length
2 ft x 60 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
Edge Style
Beveled
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Mat Shape
Rectangle
Antimicrobial
No
Oil Resistant
No
Weight
90 lb
Brake Fluid Resistant
No
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Closed Cell Vinyl Foam
Durometer Rating
15
Thermally Insulating
Yes
Washdown Safe
No
Critical Radiant Flux Class Rating
Class 1
USDA Certified
No
Metal Detectable
No
Number of Border Stripes
1
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Backing Characteristics
Insulation, Wear-Resistant
DOC FF1-70 Rating
Yes
Compression Deflection
@ 20 %/sq. in. 0.211 in.@ 40 %/sq. in. 0.269 in.
Series
409 Textured Cushion Sof Tred(TM)
NSF/ANSI 52
No
Reversible
No
Autoclavable
No
Border Color
Yellow
Surface Texture
Raised Pattern
Single Material Construction
Yes
NFSI High Traction Certified
No
Anti-Slip Backing
Yes
Number of Beveled Edges
4
X-Ray Detectable
No
Surface Design
Pebble

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 409 Textured Cushion Sof Tred(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.