Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 60 ft. L x 4 ft. W, 3/8" Thickness, Closed Cell PVC Foam, Ribbed, Black/Yellow

  • Mfr # 36VK99

  • Zoro # G9795606


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
60 ft.
Thickness
3/8"
Material
Vinyl
Surface Material
Closed Cell PVC Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36VK99
Zoro #
G9795606
UPC #
190735089033
Country of Origin
United States

Dimensions

Length
60 ft.
Width
4 ft.
Thickness
3/8"
Width and Length
4 ft x 60 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Ribbed
Edge Style
Beveled
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Brake Fluid Resistant
No
Antifatigue
Yes
Mat Shape
Rectangle
Weight
140 lb
Backing Material
Closed Cell Vinyl Foam
Anti-Slip Surface
Yes
Welding Safe
No
DOC FF1-70 Rating
Yes
Washdown Safe
No
Single Material Construction
Yes
Critical Radiant Flux Class Rating
Class 1
NFSI High Traction Certified
No
Surface Design
Ribbed
Thermally Insulating
Yes
Number of Border Stripes
1
Number of Beveled Edges
4
NSF/ANSI 52
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Surface Texture
Raised Pattern
Autoclavable
No
Durometer Rating
15
Series
408 Achilles(TM)
Metal Detectable
No
X-Ray Detectable
No
Backing Characteristics
Insulation, Wear-Resistant
Compression Deflection
@ 20 %/sq. in. 0.211 in.@ 40 %/sq. in. 0.269 in.
Anti-Slip Backing
Yes
Reversible
No
USDA Certified
No
Border Color
Yellow

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 408 Achilles(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.