Zoro Homepage

Antifatigue Mat, 60 ft. L x 3 ft. W, 3/8" Thickness, Closed Cell PVC Foam, Ribbed, Gray

  • Mfr # 36VK92

  • Zoro # G9795676


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
60 ft.
Thickness
3/8"
Material
Vinyl
Surface Material
Closed Cell PVC Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36VK92
Zoro #
G9795676
UPC #
190735088968
Country of Origin
United States

Dimensions

Length
60 ft.
Width
3 ft.
Thickness
3/8"
Width and Length
3 ft x 60 ft

Details

Item
Antifatigue Mat
Color
Gray
Material
Vinyl
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Ribbed
Edge Style
Beveled
Oil Resistant
No
Antimicrobial
No
Antifatigue
Yes
Weight
105 lb
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Closed Cell Vinyl Foam
Number of Border Stripes
0
Surface Design
Ribbed
Thermally Insulating
Yes
Metal Detectable
No
X-Ray Detectable
No
Series
408 Achilles(TM)
Compression Deflection
@ 20 %/sq. in. 0.211 in.@ 40 %/sq. in. 0.269 in.
Single Material Construction
Yes
NSF/ANSI 52
No
Critical Radiant Flux Class Rating
Class 1
Washdown Safe
No
Backing Characteristics
Insulation, Wear-Resistant
Durometer Rating
15
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Surface Texture
Raised Pattern
Number of Beveled Edges
4
USDA Certified
No
Autoclavable
No
NFSI High Traction Certified
No
Reversible
No
DOC FF1-70 Rating
Yes
Anti-Slip Backing
Yes

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 408 Achilles(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.