Antifatigue Runner, No Vinyl over Closed Cell PVC Foam, 3 ft W x 12 ft L, 9/16 in Thick

  • Mfr # 30CM37

  • Zoro # G8714632


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
12 ft
Overall Width
3 ft
Material
No Vinyl over Closed Cell PVC Foam
Thickness
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30CM37
Zoro #
G8714632
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 ft
Overall Width
3 ft
Thickness
9/16 in
Mat Width
3 ft
Mat Length
12 ft
Mat Thickness
9/16 in
Length
12 ft.

Details

Item
Antifatigue Runner
Color
Black
Material
No Vinyl over Closed Cell PVC Foam
Surface Design
Diamond Plate
Mat Product Type
Antifatigue Runner
Anti-Slip Surface
Yes
Backing Material
Closed Cell PVC Foam
Mat Color
Black
Antifatigue
Yes
Edges
beveled
Antimicrobial
No
Oil Resistant
No
Mat Surface Pattern
Diamond Plate
Weight
47.1 lb.
Mat Shape
Rectangle
Welding Safe
No
Washdown Safe
No
NSF/ANSI 52
No
DOC FF1-70 Rating
Yes
NFSI High Traction Certified
No
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Edge Style
Beveled
Series
509 Diamond-Tuff(TM)
USDA Certified
No
Thermally Insulating
Yes
Single Material Construction
No
Reversible
No
Number of Beveled Edges
4
Durometer Rating
80
Surface Texture
Raised Pattern
Critical Radiant Flux Class Rating
Class 1
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Anti-Slip Backing
No
X-Ray Detectable
No
Number of Border Stripes
0
Metal Detectable
No
Autoclavable
No
Backing Characteristics
Insulation, Wear-Resistant
Surface Material
Vinyl

Description

Antifatigue Runner, Anti-Slip Backing No, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 509 Diamond-Tuff(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.