Zoro Homepage

Antifatigue Runner, Sponge Foam, 3 ft W x 12 ft L, 1/2 in Thick

  • Mfr # 8MZZ2

  • Zoro # G9004554


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Overall Length
12 ft
Overall Width
3 ft
Material
Sponge Foam
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MZZ2
Zoro #
G9004554
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 ft
Overall Width
3 ft
Thickness
1/2 in
Length
12 ft

Details

Item
Antifatigue Runner
Color
Black/Yellow
Material
Sponge Foam
Surface Design
Diamond Plate
Mat Product Type
Antifatigue Runner
Anti-Slip Surface
Yes
Backing Material
Vinyl Foam
Edges
Beveled
Antimicrobial
No
Antifatigue
Yes
Mat Surface Pattern
Diamond Plate
Oil Resistant
No
Brake Fluid Resistant
No
Welding Safe
No
Mat Shape
Rectangle
Edge Style
Beveled
Number of Beveled Edges
4
Anti-Slip Backing
Yes
Border Color
Yellow
Series
419 Diamond Sof-Tred(TM) with Dyna-Shield(R)
Durometer Rating
15
Number of Border Stripes
1
Critical Radiant Flux Class Rating
Class 1
DOC FF1-70 Rating
Yes
Autoclavable
No
Single Material Construction
Yes
Thermally Insulating
Yes
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Metal Detectable
No
NSF/ANSI 52
No
Surface Texture
Raised Pattern
USDA Certified
No
Backing Characteristics
Insulation, Wear-Resistant
Reversible
No
Washdown Safe
No
X-Ray Detectable
No
NFSI High Traction Certified
No
Resistance Properties
Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
Surface Material
Closed Cell PVC Foam

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.